Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Pump Tubing
SDP

Catalog No. 14284146 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.63 mm
1.02 mm
1.58 mm
Color:
Green/Green
Orange/White
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Color
14-284-146 0.63 mm Orange/White
14-283-105 1.58 mm Green/Green
14-283-113 1.02 mm White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-284-146 Supplier Watson-Marlow Supplier No. 982.0063.000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tube elements are designed for use with 400/VM panel mount pumps and feature platinum-cured silicone construction for consistent and accurate flow rates.

  • Material: Platinum-cured silicone
  • Tube bore: 0.64 mm
  • Color code: Orange/White
  • Flow rate (at 12 rpm): 0.34 mL/min
  • Flow rate (at 25 rpm): 0.70 mL/min
  • Flow rate (at 30 rpm): 0.84 mL/min
  • Flow rate (at 60 rpm): 1.7 mL/min
  • Flow rate (at 100 rpm): 2.8 mL/min
  • Volume per revolution: 0.028 mL/rev
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/50 in.
Diameter (Metric) Inner 0.63 mm
Material Silicone
For Use With 205S/CA low flow multi channel pump
Color Orange/White
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.