Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow PumpPro™ DPM Dispensing and Transfer Pump Accessories: Filling Needle Bore
SDP

Catalog No. 1428372 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.314 in. (8.0 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
14-283-72 0.314 in. (8.0 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-283-72 Supplier Watson-Marlow Supplier No. 059.5100.080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Filling needle, Watson Marlow for 8mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 0.314 in. (8.0 mm)
For Use With Model 505Di/L, 505Di/RL, 505Dz/RL, 505WDS dispensing and transfer pump
Type Filling Needle 8.00 mm Bore
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.