Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow PumpPro™ Tubing for Peristaltic Pump Models 205S/CA and 205U/CA; Material Silicone
SDP

Catalog No. 14283111 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Flow Rate:
0.011 to 1.89mL/min.
0.023 to 4.1mL/min.
0.046 to 8.26mL/min.
0.057 to 10.3mL/min.
0.117 to 21mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Purple/White
Red/Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Color
14-283-111 0.011 to 1.89mL/min. Black/Black
14-283-119 0.046 to 8.26mL/min. Blue/Blue
14-283-114 0.023 to 4.1mL/min. Red/Red
14-283-124 0.117 to 21mL/min. Purple/White
14-283-120 0.057 to 10.3mL/min. Green/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-283-111 Supplier Watson-Marlow Supplier No. 982.0076.000
Only null left
Add to Cart
Add to Cart

Specifications

Diameter (English) Inner 1/50 in.
Diameter (Metric) Inner 0.76 mm
Material Silicone
For Use With 205S/CA and 205U/CA peristaltic pump
Min. Operating Temperature (English) -4°F
Min. Operating Temperature (Metric) -20°C
Flow Rate 0.011 to 1.89mL/min.
Color Black/Black
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Manifold Tube Element
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.