Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow PVC Manifold Tubing
SDP

Catalog No. 14284143 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.05 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-284-143 2.05 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-284-143 Supplier Watson-Marlow Supplier No. 980.0205.000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manifold tube elements designed for consistent and accurate flow rates in Watson-Marlow peristaltic pump systems.

These manifold tube elements are designed for use with Watson-Marlow 400 FDC/VM pumps.

  • Material: PVC
  • Bore Diameter: 2.06 mm
  • Color Code: Purple/Purple
  • Flow Rate per Revolution: 0.24 mL/rev
  • Performance Characteristics: 2.9 mL/min at 12 rpm, 6.0 mL/min at 25 rpm, 7.2 mL/min at 30 rpm, 14.4 mL/min at 60 rpm, 24 mL/min at 100 rpm
TRUSTED_SUSTAINABILITY

Specifications

Color Code Purple
Autoclavable Autoclavable
Diameter (English) Inner 0.08 in.
Diameter (Metric) Inner 2.05 mm
Material PVC
For Use With Multichannel cassette pumphead
Color Purple
Product Type Manifold Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.