Learn More
Watson-Marlow Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps
Shop All Watson-Marlow Bredel Products

Description
Requires
Tubing
- Flowrate: from 0.0006 to 22mL/min. (speed range 0.5 to 90rpm) per channel
- Eight roller head and specially designed cartridges minimize pulsation
- Controls run/stop, direction change, automatic/manual toggle/alarm
- Auto restart option enables automataic recovery from power failures
- Cartidges can be adjusted individiaully for precise flow
- Flowrate Range: 0.0006 to 22mL/min.
- Maximum rpm: 90
- Electrical Requirements: 110-120/220-240V (selectable) 50/60Hz
- Speed Control: Digital Closed Loop
- Dimensions: 5.75W × 6.12 in.H (14.6 × 15.6cm)
- Remote analog control of all functions
- Speed control via 4 to 20mA or 0 to 10V
- Tachometer speed output: 0 to 5V
Specifications
Specifications
| Certifications/Compliance | CE, BS0800, IEC335-1, EN60529 |
| Channels | 4 |
| Display Type | LCD |
| Enclosure Rating | IP31 |
| Flow Rate | 0.0006 to 22 mL/min. |
| Reversible | Yes |
| External Control | Manual |
| Model | 205S/CA4 |
| Noise Level | <70 dB (A) |
| Temperature (English) Max. | 104°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.