Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Silicon Manifold Tubing
SDP

Catalog No. 14284148 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.29 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-284-148 1.29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-284-148 Supplier Watson-Marlow Supplier No. 982.0129.000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-performance silicone tubing for peristaltic pump applications.

Silicone manifold tubing designed for precise fluid transfer applications.

  • Material: Silicone
  • Tube Bore: 1.29 mm
  • Color: Grey/Grey
TRUSTED_SUSTAINABILITY

Specifications

Color Code Grey/Grey
Description Manifold Tubing
Diameter (English) Inner 0.051 in.
Diameter (Metric) Inner 1.29 mm
Material Silicon
Color Gray
Product Type Manifold Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.