Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pumps 205S/CA and 205U/CA: PVC-Solvent Resistant
SDP

Catalog No. 14283138 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Flow Rate:
0.046 to 8.26mL/min.
Color:
Blue/Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Color
14-283-138 0.046 to 8.26mL/min. Blue/Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-283-138 Supplier Watson-Marlow Supplier No. 984.0165.000

missing translation for 'validMainframeMsg'

Order Info

Come in packs of 12 single segments.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 3/50 in.
Diameter (Metric) Inner 1.65 mm
Material PVC
For Use With 205U/CA low flow multi channel pump
Flow Rate 0.046 to 8.26mL/min.
Color Blue/Blue
Product Type Manifold Tubing (Single Segment)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.