Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Tubing for Peristaltic Pump Models 205S/CA and 205U/CA; Material Viton™ Acid Resistant
SDP

Catalog No. p-2386866 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Flow Rate:
0.035 to 6.25mL/min.
0.057 to 10.3mL/min.
Color:
Green/Green
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Color
14-283-151 0.035 to 6.25mL/min. Yellow
14-283-154 0.057 to 10.3mL/min. Green/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-283-151 Supplier Watson-Marlow Supplier No. 986.0142.000
Only null left
Add to Cart
Add to Cart

Specifications

Diameter (English) Inner 1/20 in.
Diameter (Metric) Inner 1.42 mm
Material Viton
For Use With 205S/CA and 205U/CA peristaltic pump
Flow Rate 0.035 to 6.25mL/min.
Color Yellow
Product Type Manifold Tube Element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.