Learn More
Description
Kit includes:
- Stand with base and rod
- Chladni plate
- Boss head clamp
- Pan
- Various Disc Shaped Weights
- Pulley with clamp
- Set of Patch Cords
- Vibration Generator
- Variable Frequency Generator with Power Cord
- Thread Roll
Instructions provided
Specifications
Specifications
| Product Type | Physical Science Sound |
| Includes | Chladni Plate, Frequency Generator, Vibration Generator, Instruction Guide |
| Quantity | 1 |
| Length (Metric) | 20 cm |
| Width (Metric) | 35 cm |
| Weight (Metric) | 5.95 kg |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
