Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wave Motion Shakers

Catalog No. 88861028 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
Certifications/Compliance:
CE
cCSAus
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88-861-028 EU, UK, CN Plug CE
88-861-027 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-028
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Dimpled rubber mat and 6 tube securing bands

Quiet operation suitable for a wide variety of applications

  • Easy-to-adjust speed control with optimized low-speed operation
  • Easy-to-adjust tilt angle with a single set screw adjustment
  • Operating temperature range of 5°C to 40°C allows for use in cold rooms or incubators
  • Continuous or timed operation with automatic switch-off
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows “End” and flickers all the time. Alarm can be stopped by touch any key.
  • Two-year manufacturer's warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 12°, Adjustable
Load Bearing Capacity (Metric) 9.8 kg
Speed Range 5 to 120 rpm
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C
Load Bearing Capacity (English) 22 lb.
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (LxW) Platform 306 x 266 mm
Dimensions (L x W x H) 415 x 293 x 209 mm
Alarms Audible and Visual
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.