Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ WD-200 Series Wax Dispenser

Catalog No. 13311433
Change view
Click to view available options
Voltage:
115 VAC
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-311-433 230 V
13-311-434 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-311-433 Supplier Cole-Parmer™ Supplier No. 8523007
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Power cord

Requires

11 lb. (5 kg) Pelletized Wax

Prevent wax blockage with heated tap using the WD-200 Series Wax Dispenser.

  • Accurate temperature control with digital display.
  • Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth.
  • Enhanced safety with high temperature cut-off at 120°C.
  • Fully insulated tank prevents heat loss and ensures the outer surface stays cool.
  • This paraffin wax dispenser provides ultrafast heating for on-demand molten wax, ideal for your histology and pathology applications.
  • The heated tap prevents blockage providing a smooth even flow of wax every time.
  • The nondrip lever has three settings—off, on-demand pull dispense, and continuous flow.
  • The 0.5 mm mesh filter screen prevents coarse particles from entering the tap.
  • Temperature can be set from ambient to 70°C using digital temperature control panel.
  • The on/off temperature control keeps accuracy to ±1°C.
  • The 7.5 L capacity tank can melt up to 13.2 lb. (6 kg) of pelletized wax at a time.
  • When set at 65°C, the unit will take approximately 90 minutes to fully melt 11 lb. (5 kg) of pelletized wax.
  • Includes Power Cord.

Compliance

CE

Warranty and Services

1 Year

Specifications

Height (Metric) 45.5 cm
Frequency 50/60 Hz
Voltage 230 V
Capacity (English) 2 gal.
Capacity (Metric) 7.5 L
Description Wax Dispenser, 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.