Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer WB-200 WATER BATH 6.6L/120V

Supplier:  Cole-Parmer 7890520

Encompass_Preferred

  • Capacity: 6.6 L
  • Temperature range: Ambient +5 to 100 °C
  • Temperature stability: ±0.2 °C
  • Heater wattage: 600 W
  • Power: 120 VAC, 60 Hz
  • Wetted materials: 304 stainless steel (SS)
  • Exterior material: Powder-coated steel
  • Display type: LCD
  • Temperature control: PID
  • Temperature setting: Digital
  • Temperature sensor: PT 100
  • Timer range: 0 to 5999 minutes
  • Drain valve: Yes
  • Bath opening width: 6 1/8 in (15.5 cm)
  • Bath opening length: 11 13/16 in (30 cm)
  • Working area depth: 5 29/32 in (15 cm)
  • Overall width: 18 15/16 in (48 cm)
  • Overall height: 8 13/16 in (22 cm)
  • Overall depth: 13 3/8 in (34 cm)
  • Item weight: 20 lb (9 kg)
  • Warranty: 3 years

Catalog No. NC2308686


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.