Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ 702 Corrugated Switchboard Matting

Catalog No. 19134575 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
4 x 75 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-134-575 4 x 75 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-134-575 Supplier Wearwell™ Supplier No. 702.14X4X75BK
  • $6,436.00
    $3,845.65 / Each of 1

    Save $2,590.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W) 4 x 75 ft.
Type Non-conductive Mat
Color Black
Description Corrugated Switchboard Matting
Thickness (English) 0.25 in.
Certifications/Compliance ANSI/ASTM D178-01, Type II, Class 2
For Use With (Application) Insulates the standing worker from high voltage shock
Material PVC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.