Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Wearwell Anti-Fatigue Mat, 3x2 ft, 9/16 in Vinyl, 1 ea

Catalog No. 5000685355
Encompass

This anti-fatigue mat is designed for use in dry areas, featuring a heavy-duty diamond plate surface in black. It is constructed from composite materials, offering durability and user comfort.

  • Mat type: anti-fatigue
  • Dimensions: 3 ft long, 2 ft wide, 9/16 in thick
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Base material: nitrile rubber
  • Surface material: vinyl
  • Material composition: composite construction
  • Environment: dry
  • Surface pattern: diamond plate
  • Features: grit coating, chemical and cutting fluid-resistant
  • Standards: ASTM D575, ASTM F1677, MVSS 302, Federal Standard 191
  • Made from recycled content

Catalog No. 50-006-85355 Supplier MSC Supplier No. 75330720
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This anti-fatigue mat is designed for use in dry areas, featuring a heavy-duty diamond plate surface in black. It is constructed from composite materials, offering durability and user comfort.

  • Mat type: anti-fatigue
  • Dimensions: 3 ft long, 2 ft wide, 9/16 in thick
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Base material: nitrile rubber
  • Surface material: vinyl
  • Material composition: composite construction
  • Environment: dry
  • Surface pattern: diamond plate
  • Features: grit coating, chemical and cutting fluid-resistant
  • Standards: ASTM D575, ASTM F1677, MVSS 302, Federal Standard 191
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.