Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Comfort2Go™ Antifatigue Mat

Catalog No. 19167191 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
17 x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-167-191 17 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-167-191 Supplier Wearwell™ Supplier No. 518.78X17X30BK
  • $196.00
    $127.65 / Each of 1

    Save $68.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra-duty, dual-purpose, portable anti-fatigue mat designed for employees who move from place to place to work

  • Large enough to stand on and comfortable enough to kneel on
  • Flexible vinyl surface provides outstanding durability and abrasion resistance while its super-thick Nitrile rubber composite sponge base lessens overall fatigue
  • Easily transportable, simply hang it on a tool cart, throw it in the back of your truck or carry to the next job site
  • 0.875 in. thick
  • Color: black

Order Info

Thickness: 0.88 in. (2.2cm).

Specifications

Thickness (English) 0.875 in.
Dimensions (L x W) 17 x 30 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.