Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ComfortPro™ Antifatigue Mat

Catalog No. 191500086 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
61 x 91 cm
Thickness (English):
0.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English)
19-150-0086 61 x 91 cm 0.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-0086 Supplier Wearwell™ Supplier No. 433.78X2X3BK

missing translation for 'validMainframeMsg'

A heavy-duty antifatigue mat at an economical price

  • Suitable for virtually all dry work areas
  • Black Nitricell™ sponge base is a PVC/nitrile rubber blend designed for exceptional comfort
  • Flexible easy-to-clean vinyl surface adds to overall comfort
  • Resists many common industrial chemicals and solvents
  • Flex-Link™ sponge base is a blown-vinyl sponge designed for exceptional comfort
  • Safety beveled
  • Recycled: Item contains recycled content as described in the item detail

Standard Mats

  • 0.5 in. (1.27cm) thick
UltraSoft Mats
  • 0.88 in. (2.22cm) thick

Order Info

Available in cut lengths up to 75 ft. (22.9m) long and 2, 3, and 4 ft. widths. Contact your Fisher Scientific Customer Service Representative for ordering information.

Compliance

A rating for flammability per MVSS 302.

Warranty and Services

One year.

Specifications

Dimensions (L x W) 61 x 91 cm
For Use With (Application) Virtually all dry work areas
Thickness (English) 0.875 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.