Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Deluxe Tuf Sponge Mat

Catalog No. 19042705 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 60 ft.
Color:
Black
Gray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-042-705 2 x 3 ft. Black
19-042-707 3 x 5 ft. Black
19-042-709 3 x 60 ft. Black
19-042-710 3 x 60 ft. Gray
19-042-706 2 x 3 ft. Gray
19-042-708 3 x 5 ft. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-042-705 Supplier Wearwell™ Supplier No. 442.58X2X3BK
Add to Cart
Add to Cart

Can easily be cut to fit work areas

  • Thicker, softer formulation reduces floor hardness up to 50%
  • PVC sponge antifatigue mat with urethane layers for longer performance
  • Color: Black with yellow border
  • All edges safety rounded
  • Thickness: 0.625 in. (1.6cm)

Order Info

Available in cut lengths up to 60 ft. in 3 ft. widths

Specifications

Color Black
Dimensions (L x W) 2 x 3 ft.
Material PVC Sponge

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.