Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Diamond-Plate SpongeCote™ Mat

Catalog No. 18295G Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Black with Chevron Border
Black/Yellow
Gray
Thickness (English):
0.56 in.
0.937 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Thickness (English)
18-295G 5 x 3 ft. Black with Chevron Border 0.56 in.
17-986-124 3 x 2 ft. Black 0.56 in.
17-986-125 3 x 2 ft. Black/Yellow 0.56 in.
17-986-126 5 x 3 ft. Black 0.56 in.
19-130-3545 3 x 2 ft. Black 0.937 in.
19-150-0084 10 x 3 ft. Black/Yellow 0.56 in.
19-150-0083 10 x 3 ft. Black 0.56 in.
19-150-0093 10 x 3 ft. Gray 0.56 in.
19-150-0094 3 x 2 ft. Gray 0.56 in.
19-150-0095 5 x 3 ft. Gray 0.56 in.
17-986-127 5 x 3 ft. Black/Yellow 0.56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Catalog No. 18-295G missing translation for 'mfr' Wearwell™ missing translation for 'supplierNo' 415.916X3X5CHV
Add to Cart
Add to Cart

A favorite among standing workers

  • 0.38 in. (0.95cm) thick, super resilient, Nitricell™ sponge base helps relieve fatigue
  • Nitricell is a special nitrile rubber/PVC compound designed for extreme comfort, immediate recovery and long life
  • Diamond embossed, 100% vinyl surface provides extra traction; self extinguishing, chemical and abrasion resistant
  • Beveled safety edges
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Additional colored borders available. Contact your Fisher Scientific Customer Service Representative for details.

Specifications

Color Black with Chevron Border
Thickness (English) 0.56 in.
Dimensions (L x W) 5 x 3 ft.
Material Nitrile Rubber Composite Sponge

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.