Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Electrically Conductive Antifatigue Mats

Catalog No. 19042700 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Length (Metric):
60.9 cm
91.4 cm
Surface:
Diamond-plate surface
Smooth Rubber surface
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (Metric) Surface
19-042-700 2 x 3 ft. 60.9 cm Diamond-plate surface
18-999-821 3 x 5 ft. 91.4 cm Diamond-plate surface
17-977-514 2 x 3 ft. 60.9 cm Smooth Rubber surface
17-977-515 3 x 5 ft. 91.4 cm Smooth Rubber surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.
Catalog No. 19-042-700 Supplier Wearwell™ Supplier No. 786.916X2X3DPBK/PRC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.

For use where electrostatic discharge can harm products and equipment

Choose from two styles of antifatigue mats.

  • Quickly drains static electricity from workers and effectively protects sensitive equipment and products from damage
  • Designed to dramatically reduce standing worker fatigue
  • Electrically Conductive Antifatigue has Nitricell™ Supreme Comfort sponge base
  • Area of use: Dry areas at risk for damage from static electricity
  • Overall thickness: 0.5 in. (1.3cm)
  • Compound: SBR rubber
  • Black
  • Smooth rubber or diamond-plate surface

For maximum effectiveness, mat should be grounded and kept clean.

Order Info

Call your Fisher Scientific Customer Service Representative for ordering information on custom mat sizes.

Warranty and Services

Three-year limited.

Specifications

Length (Metric) 60.9 cm
Thickness (English) 0.5 in.
Length (English) 2 ft.
Dimensions (L x W) 2 x 3 ft.
Surface Diamond-plate surface
Width (English) 91.4 cm
Material Vinyl
Thickness (Metric) 1.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.