Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Endurable Mat

Catalog No. 19003181E Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-181E 3 x 12 ft.
19-003-181C 3 x 5 ft.
19-003-181A 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-003-181E Supplier Wearwell™ Supplier No. 459.12X3X12BK

Provides overall comfort and reduces worker fatigue

  • Different densities of vinyl in a singular construction for extreme durability
  • Top layer is tough, abrasion, slip and wear-resistant vinyl
  • Bottom layer is a comfortable vinyl sponge
  • Bonding process prevents delamination under normal conditions
  • Edges beveled for safety
  • Thickness: 0.5 in. (1.3cm)
  • Black

Order Info

Custom sizes available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Dimensions (L x W) 3 x 12 ft.
Thickness (English) 0.5 in.
Color Black

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.