Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ErgoDeck™ Mats
GSA_VA

Catalog No. 191303530 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-3530 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-3530 Supplier Wearwell™ Supplier No. 562.78X18X18BKCS10
  • $968.00
    $635.65 / Case of 10

    Save $332.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An Ergonomic Flooring system designed to cover large areas

  • These 18 x 18 in. tiles quickly assemble to create “a floor above a floor”
  • Solid surface designed to withstand heavy use including cart traffic (up to 64 psi)
  • Interlocking system securely connects for a seamless installation
  • Flex-points on the underside provide support and enhance comfort
  • Optional 6 in. side safety ramps and corners have countersunk holes so ErgoDeck can be permanently installed
  • Overall thickness: 0.875 in.
  • Available with a GritWorks surface to provide traction in areas with overspray or tracking of greases and oils

Warranty and Services

Three years.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Anti-fatigue Flooring
Length (English) 18 in.
Color Black
Dimensions (L x W) 18 x 18 in.
Thickness (English) 0.88 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.