Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ESD Work Surface Mat with Snap

Catalog No. 19151721 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
2 x 4 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-151-721 2 x 3 ft.
19-151-722 2 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-151-721 Supplier Wearwell™ Supplier No. 793.18X2X3SB/PRC
This item is not returnable. View return policy

For work surfaces where static control is an imperative

  • Flexible 3-layer construction
  • Non-glare, slightly textured, and heat resistant (280°) surface
  • Ideal for use under computers, as liner for conductive bins or for tabletops
  • Color: Sky blue
  • Overall thickness: 3mm

Warranty and Services

One year

Specifications

Dimensions (L x W) 2 x 3 ft.
Thickness (English) 0.12 in.
Thickness (Metric) 3 mm
Color Sky Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.