Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ F.I.T. Functional Interlocking Tile

Catalog No. 17977510 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-977-510 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-977-510 Supplier Wearwell™ Supplier No. 540.58X12X12BKCS20

missing translation for 'validMainframeMsg'

For use in mostly wet areas — surface slants toward holes to facilitate drainage

  • Angular “LockSafe” interlocking system provides a stronger connection, yet the tiles easily zip apart for re-positioning
  • Ergonomic design and PVC formula reduce fatigue
  • Easy ramp system: One ramp fits both male and female edges
  • Tiles snap together easily and can be configured to fit your exact work spaces
  • Save on replacement costs and installation time
  • Available with gritworks™ that provides a slip-resistant work surface for use in oily areas
  • Color: Black

Order Info

Beveled ramps and ramps with corners also available. Contact your Fisher Safety Customer Service Representative for ordering information.

Warranty and Services

One year

Specifications

Dimensions (L x W) 12 x 12 in.
Thickness (English) 0.63 in.
Length (English) 12 in.
Color Black
Type Anti-fatigue Flooring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.