Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Lab Mats

Catalog No. 17986100 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
61 x 91 cm
Color:
Black
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-986-100 61 x 91 cm Black
17-986-104 3 x 5 ft. Gray
17-986-103 3 x 5 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-986-100 Supplier Wearwell™ Supplier No. 402.12X2X3BK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Provide durability and excellent cushioning support

  • No-wax vinyl surface for use in dry work areas
  • Supercompression sponge base relieves overall body fatigue
  • 0.08 in. (0.2cm) thick virgin vinyl permanently bonded to 0.38 in. (1cm) thick moisture-resistant, closed-cell sponge base
  • Tough, nonporous surface resists abuse even in the most heavily used work areas
  • Surface resists breakdown when exposed to most laboratory and industrial chemicals
  • Edges safely beveled to prevent tripping and falling

Specifications

Color Black
Dimensions (L x W) 61 x 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.