Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Ortho Stand™ Mats

Catalog No. 19003152A Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
3 x 4 ft.
Color:
Black
Black with Yellow Border
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-003-152A 3 x 2 ft. Black with Yellow Border
19-003-152B 3 x 4 ft. Black with Yellow Border
18-999-878 3 x 2 ft. Black
18-999-879 3 x 4 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-003-152A Supplier Wearwell™ Supplier No. 454.12X2X3BYL
Add to Cart
Add to Cart

Domed anti fatigue mat increases circulation

  • An economical, dry area, single work area mat is ergonomically designed to increase worker comfort
  • Hollow domed surface encourages subtle changes in posture increasing circulation and lessening fatigue
  • ideal for checkout stands, manifest stations, mailing areas and punch presses

Order Info

Overall thickness: 0.5 in. (1.3cm)

Specifications

Dimensions (L x W) 3 x 2 ft.
Color Black with Yellow Border
Material Natural Rubber

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.