Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Rejuvenator™ Connect Antifatigue Mats and Accessories

Catalog No. 19151189 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
36 x 36 in.
24 x 468 in.
Color:
Black
Yellow
Style:
Female ramp
Male ramp
Mat
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Style
19-151-189 24 x 468 in. Yellow Male ramp
19-151-1221 36 x 36 in. Black Mat
19-151-1222 24 x 468 in. Black Male ramp
19-151-1223 24 x 468 in. Black Female ramp
19-151-188 24 x 468 in. Yellow Female ramp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-151-189 Supplier Wearwell™ Supplier No. 502.58X2X39MYL
  • $152.00
    $100.65 / Each of 1

    Save $51.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

100% urethane antifatigue mats, provide the ultimate long-term value

  • A perfect combination of extreme comfort, performance and exceptional resilience
  • Mat is literally crush resistant
  • Only modular urethane antifatigue mat
  • Mats connect on all sides to create an exceptional ergonomic floor
  • Optional 2 in. wide (5cm) yellow bevels available for increased safety (sold separately)
  • Dense exterior skin is tear and abrasion resistant
  • Thickness: 0.625 in. (1.6cm)

Warranty and Services

10 year resilience

Specifications

Dimensions (L x W) 24 x 468 in.
Type Solid Anti-fatigue Floor Mat
Style Male ramp
For Use With (Application) Dry environments in Industrial, Lab and Pharma
Color Yellow

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.