Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Rejuvenator Squared-Workstation Mats

Catalog No. 19151195 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-151-195 3 x 5 ft.
19-151-194 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-151-195 Supplier Wearwell™ Supplier No. 502.58X3X5BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anti-fatigue solution for workers that have to stand and work at one workstation

  • Molded ramps on all four sides for safe on-off access
  • 100% urethane with thick outer wear layer
  • Durable and comfortable
  • Overall thickness 16mm (0.625 in.)

Specifications

Dimensions (L x W) 3 x 5 ft.
Style Square pattern
Thickness (English) 0.62 in.
Color Black
Material Urethene

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.