Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Standard Corrugated Runner

Catalog No. 18999861 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
105 x 2 ft.
105 x 3 ft.
105 x 4 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-861 105 x 4 ft.
18-999-859 105 x 2 ft.
18-999-860 105 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-999-861 Supplier Wearwell™ Supplier No. 381.18X4X105BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Will not curl or shrink

  • Use in any indoor area requiring nonslip, traction-grip runner to protect floors
  • Easy to clean
  • Made of chemical resistant, 0.125 in. (0.32cm) thick vinly

Order Info

Available in cut lengths up to 150 ft. in 2 ft., 3 ft. and 4 ft. widths. Contact your Fisher Scientific™ Customer Service representative for ordering information.

Specifications

Dimensions (L x W) 105 x 4 ft.
Material Chemical-resistant Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.