Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ WorkSafe™ Light Modular Mat Systems

Catalog No. 19003151B Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Material:
Nitrile Rubber
Rubber
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-003-151B Rubber
19-003-151A Nitrile Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-003-151B Supplier Wearwell™ Supplier No. 472.12X3X3GRBK

A modular anti-fatigue mat that creates Ergonomic Flooring for wet areas

  • This 3 ft. x 3 ft. modular anti-fatigue mat quickly interlocks to create an ergonomic floor above a floor
  • Designed for comfort and ease of use in wet areas, or where small parts or debris need to be captured, it has a functional drainage configuration
  • The lightweight design allows easy re-configuration while the hidden interlocking system requires no additional bevels or attachment devices.
  • The exterior edges are safety rounded.
  • Overall thickness – 0.5 in.
  • Color: Black
  • Available in two compounds: General-purpose – Natural rubber, Green rating >20% post Industrial material, Grease proof – 50% Nitrile rubber (for use in areas where chemicals and caustic agents occasionally spill to the floor)

Order Info

Mats may be customized up to 15 ft. wide x 60 ft. in length (in one section) to fit specific work areas. Contact your Fisher Scientific Customer Service representative for ordering information.

Specifications

Dimensions (L x W) 91.4 x 91.4 cm
Resistance Grease-resistant
Color Black
Material Rubber
Thickness (English) 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.