Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ WeldSafe™ Ultrasoft Mat

Catalog No. 19820247 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
91.4 x 152.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-820-247 91.4 x 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-247 Supplier Wearwell™ Supplier No. 447.916X3X5BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resilience and comfort for stand-up industrial use

Repels sparks and hot metal shards.

  • Embossed leather texture
  • Nitricell™ sponge base offers resilient cushion
  • Machine cut and beveled edges prevent tripping
  • Melt point of over 260°C (500°F)
  • Size: 91.4 x 152.4cm (3 x 5 ft.)
  • Thickness: 0.95cm (0.375 in.)

Test Results

  • Flammability: MVSS 302 / A Rating
  • Tabor Abrasion: Federal Standard 191 / 1% lost at 1000 cycles
  • Temperature Range : 285°C (545°F) Melt Point
  • Coefficient of Friction: ASTM F1677 / Dry: COF = 1.10 / Wet COF = .32
  • Compression Deflection: ASTM D575 / Deflection at 35 psi, mm=7.85

Warranty and Services

Four year warranty.

Specifications

Thickness (English) 0.375 in.
Dimensions (L x W) 91.4 x 152.4 cm
Color Black
Material Natural Rubber, Nitrile Sponge

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.