Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ WorkRite™ Mats

Catalog No. 17986121 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
91.44 x 304.8 cm
91.44 x 609.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-986-121 3 x 5 ft.
18-999-892 91.44 x 304.8 cm
18-999-893 91.44 x 609.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-986-121 Supplier Wearwell™ Supplier No. 474.12X3X5BK
Only null left
Add to Cart
Add to Cart

Easy to handle, lightweight drainage mats

  • High-performance drainage mats are perfect for wet commercial or industrial areas
  • Lightweight design that eases the strain of frequent cleanings, yet keeps employees quite comfortable
  • A functional flow-through pattern and underside knobs accommodate small parts or debris that falls on the floor, while the molded beveled edges allow easy access. 0.5 in. thick
  • Recycled: Item contains recycled content as described in the item detail
All-Purpose: Black rubber mats designed for use in dry areas and around water
CFR (Cutting Fluid Resistant): Gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance

Warranty and Services

One year.

Specifications

Dimensions (L x W) 3 x 5 ft.
For Use With (Application) Wet, dry or greasy areas
Color Black
Material Rubber

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.