Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Worksafe™ Anti-fatigue Floor Mat

Catalog No. 18999845 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
18 x 24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-845 18 x 24 in.
18-999-847 3 x 4 ft.
18-999-848 3 x 5 ft.
18-999-846 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-845 Supplier Wearwell™ Supplier No. 477.78X18X24GRBK
Add to Cart
Add to Cart

High performance, versatile drainage mats for use in wet and dry work areas

  • With optional 2 in. wide safety bevel unattached to mats in colors orange, yellow or black
  • Available as single workstation or can be attached together with connector strips to form any size
  • Grease resistant natural rubber
  • Dry or wet conditions
  • Versatile configuration

Specifications

Type Anti-fatigue Floor Mat
Thickness (English) 0.87 in.
Color Black
Description WorkSafe Grease-resistant
Dimensions (L x W) 18 x 24 in.
Thickness (Metric) 2.2 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.