Learn More
Description
- Glass weather device
- Demonstrates impending weather changes to students
- Rising water in the table means bad weather; falling water in the tube means good weather
- 5D × 7.5 in.H (12.7 × 19cm)
Specifications
Specifications
| For Use With (Application) | Demonstrates impending weather changes to students |
| Product Type | Weather Ball Barometer |
| Height (Metric) | 19 cm |
| Height (English) | 7.5 in. |
| Material | Glass |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
