Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Type 5 Endless Web Sling, Polyester, 20 ft, 6,200 lb, 1 ea

Catalog No. 5000510909
Encompass

This Type 5 endless web sling is constructed from durable polyester and designed for versatile lifting applications. With a 1 in. width and 20 ft. length, this heavy-duty sling offers multiple hitch configurations to safely handle various loads.

  • Vertical hitch capacity: 6,200 lb
  • Choker hitch capacity: 4,900 lb
  • Basket hitch capacity: 12,400 lb
  • Two-ply polyester construction with latex yarn coating
  • Resistance properties include cut and abrasion-resistant edges
  • Temperature range: -60°F to 200°F
  • Visual indicators provided by striped design
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Includes web sling safety bulletin

Catalog No. 50-005-10909 Supplier MSC Supplier No. 87843785
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Type 5 endless web sling is constructed from durable polyester and designed for versatile lifting applications. With a 1 in. width and 20 ft. length, this heavy-duty sling offers multiple hitch configurations to safely handle various loads.

  • Vertical hitch capacity: 6,200 lb
  • Choker hitch capacity: 4,900 lb
  • Basket hitch capacity: 12,400 lb
  • Two-ply polyester construction with latex yarn coating
  • Resistance properties include cut and abrasion-resistant edges
  • Temperature range: -60°F to 200°F
  • Visual indicators provided by striped design
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Includes web sling safety bulletin

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.