Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Endless Web Sling, Polyester, 20 ft, 4 in., 20,700 lb Vertical Capacity, 1 ea

Catalog No. 5000510961
Encompass

This Type 5 endless web sling is designed for heavy-duty lifting applications, providing a reliable and versatile solution for industrial material handling. Constructed from durable polyester, it offers high strength and is engineered for optimal performance in various rigging configurations.

  • Vertical lift capacity of 20,700 lb.
  • Choker capacity of 16,500 lb.
  • Basket capacity of 41,400 lb.
  • Abrasion-resistant design for extended service life
  • Two-ply polyester construction for enhanced durability
  • Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Maximum operating temperature of 200°F
  • Yellow color-coded for easy identification

Catalog No. 50-005-10961 Supplier MSC Supplier No. 88183470
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Type 5 endless web sling is designed for heavy-duty lifting applications, providing a reliable and versatile solution for industrial material handling. Constructed from durable polyester, it offers high strength and is engineered for optimal performance in various rigging configurations.

  • Vertical lift capacity of 20,700 lb.
  • Choker capacity of 16,500 lb.
  • Basket capacity of 41,400 lb.
  • Abrasion-resistant design for extended service life
  • Two-ply polyester construction for enhanced durability
  • Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Maximum operating temperature of 200°F
  • Yellow color-coded for easy identification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.