Learn More
Werner Co. Web Positioning Adjustable Lanyard
Description
Recommended for work positioning and restraint applications only.
- WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last.
- Snap Hook is designed to prevent false engagement when connecting to the harness.
- Adjustable length to fit your job.
Specifications
Specifications
| Connector Types | Snap Hook |
| Color | Yellow |
| Certifications/Compliance | ANSI Z359.3-2019 |
| Leg Configuration | Single |
| Webbing Material | Polyester |
| Length (Metric) | 1.83 m |
| Product Type | Positioning Lanyard |
| Includes | Snap Hook |
| Length (English) | 6 ft. |
| Material | Polyester, Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.