Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Web Positioning Lanyard

Catalog No. 17103811
Change view
Click to view available options
Length (English):
4 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-811 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-811 Supplier Werner Co. Supplier No. C111104
Add to Cart
Add to Cart

Web positioning lanyard.

Recommended for work positioning and restraint applications only. WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last.

  • Snap hook is designed to prevent false engagement when connecting to the harness.

Specifications

Connector Types Snap Hook
Leg Configuration Single
Color Yellow
Includes Snap Hook
Product Type Positioning Lanyard
Material Polyester
Certifications/Compliance Meets ANSI Code Z359.3-2019 (5000 lb. Rating with a 3600 lb. Gate Rating)
Webbing Material Polyester
Length (English) 4 ft.
Length (Metric) 1.22 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.