Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Mil-Spec Nylon, Black, 300 ft, 1-1/2 in.

Catalog No. 502749011
Encompass_Preferred

This medium-duty, Mil-Spec nylon webbing is designed for high performance and reliability in demanding applications. The material offers abrasion resistance and flexibility, though it is prone to moisture absorption and exhibits stretching under tension. Please note that this product is not intended for use in overhead lifting applications.

  • Material: Mil-Spec nylon
  • Color: black
  • Width: 1-1/2 in.
  • Length: 300 ft.
  • Thickness: 1/16 in.
  • Breaking strength: 1,800 lb.
  • Working load limit: 594 lb.

Catalog No. 50-274-9011 Supplier Grainger Supplier No. 14A774
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty, Mil-Spec nylon webbing is designed for high performance and reliability in demanding applications. The material offers abrasion resistance and flexibility, though it is prone to moisture absorption and exhibits stretching under tension. Please note that this product is not intended for use in overhead lifting applications.

  • Material: Mil-Spec nylon
  • Color: black
  • Width: 1-1/2 in.
  • Length: 300 ft.
  • Thickness: 1/16 in.
  • Breaking strength: 1,800 lb.
  • Working load limit: 594 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.