Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BULK-STRAP Webbing, Mil-Spec Nylon, Black, 300 ft x 2 in., 1 ea

Catalog No. 502749012
Encompass_Preferred

This medium-duty webbing is manufactured from durable, abrasion-resistant nylon to meet or exceed U.S. military specifications. Designed for load securing and cargo control, this material provides reliable performance in demanding conditions. Note that nylon material stretches under tension and absorbs water, which can lead to mildew. This webbing is not intended for use in lifting applications; please consult manufacturer guidelines prior to use.

  • Material: Mil-Spec nylon
  • Color: black
  • Width: 2 in.
  • Length: 300 ft.
  • Thickness: 1/16 in.
  • Breaking strength: 2,200 lb.
  • Working load limit: 726 lb.

Catalog No. 50-274-9012 Supplier Grainger Supplier No. 14A775
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty webbing is manufactured from durable, abrasion-resistant nylon to meet or exceed U.S. military specifications. Designed for load securing and cargo control, this material provides reliable performance in demanding conditions. Note that nylon material stretches under tension and absorbs water, which can lead to mildew. This webbing is not intended for use in lifting applications; please consult manufacturer guidelines prior to use.

  • Material: Mil-Spec nylon
  • Color: black
  • Width: 2 in.
  • Length: 300 ft.
  • Thickness: 1/16 in.
  • Breaking strength: 2,200 lb.
  • Working load limit: 726 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.