Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bulk-Strap Webbing, Mil-Spec Nylon, Black, 300 ft, 3 in

Catalog No. 502749013
Encompass_Preferred

This mil-spec black nylon webbing is designed for demanding load-carrying applications. Meeting Class 2 requirements for construction, it offers reliable performance and strength in a versatile design.

  • Breaking strength of 3,200 lb
  • Working load limit of 1,056 lb
  • Dimensions: 3 in. wide by 300 ft. long
  • Thickness: 0.038 to 0.050 in.
  • Construction: shuttleless, nylon 6 or nylon 6,6
  • Yarn size: 840 denier (warp) and 420 denier (filling)
  • Colorfastness (light and laundering): 3-4
  • pH range: 5.5 to 8.5
  • Weight: 2.2 oz per linear yard

Catalog No. 50-274-9013 Supplier Grainger Supplier No. 14A776
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mil-spec black nylon webbing is designed for demanding load-carrying applications. Meeting Class 2 requirements for construction, it offers reliable performance and strength in a versatile design.

  • Breaking strength of 3,200 lb
  • Working load limit of 1,056 lb
  • Dimensions: 3 in. wide by 300 ft. long
  • Thickness: 0.038 to 0.050 in.
  • Construction: shuttleless, nylon 6 or nylon 6,6
  • Yarn size: 840 denier (warp) and 420 denier (filling)
  • Colorfastness (light and laundering): 3-4
  • pH range: 5.5 to 8.5
  • Weight: 2.2 oz per linear yard

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.