Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Endless Type 5, 9600 lb Capacity, Polyester

Catalog No. 5000514836
Encompass

This web sling is an endless, type 5 design, crafted from durable polyester for reliable lifting operations. It provides a substantial vertical capacity and is engineered with abrasion resistance to ensure longevity in demanding industrial environments.

  • Endless, type 5 sling type
  • Polyester material
  • 3 ft length
  • 2 in width
  • 9600 lb vertical capacity
  • 7700 lb choker capacity
  • 19200 lb basket capacity
  • Two plies
  • Yellow color
  • Maximum operating temperature of 200°F
  • Abrasion-resistant
  • Complies with WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-14836 Supplier MSC Supplier No. 01137686
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is an endless, type 5 design, crafted from durable polyester for reliable lifting operations. It provides a substantial vertical capacity and is engineered with abrasion resistance to ensure longevity in demanding industrial environments.

  • Endless, type 5 sling type
  • Polyester material
  • 3 ft length
  • 2 in width
  • 9600 lb vertical capacity
  • 7700 lb choker capacity
  • 19200 lb basket capacity
  • Two plies
  • Yellow color
  • Maximum operating temperature of 200°F
  • Abrasion-resistant
  • Complies with WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.