Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Polyester, Type 3, 6 in. x 18 ft., 1 ea.

Catalog No. 5000510807
Encompass

This heavy-duty type 3 flat eye and eye polyester web sling is designed for versatile lifting applications using vertical, choker, or basket hitches. Constructed from high-strength polyester, the sling features latex-coated yarn for enhanced abrasion and cut resistance. It is engineered with red core warning yarns to assist in the inspection process and includes a permanently attached identification tag to meet OSHA requirements.

  • Rated vertical capacity of 16,500 lbs.
  • Rated choker capacity of 13,200 lbs.
  • Rated basket capacity of 33,000 lbs.
  • Constructed with two plies for durability.
  • Abrasion-resistant yellow treatment.
  • Operating temperature range from -60°F to 200°F.
  • Equipped with edge damage limit markers for safety.

Catalog No. 50-005-10807 Supplier MSC Supplier No. 85818060
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty type 3 flat eye and eye polyester web sling is designed for versatile lifting applications using vertical, choker, or basket hitches. Constructed from high-strength polyester, the sling features latex-coated yarn for enhanced abrasion and cut resistance. It is engineered with red core warning yarns to assist in the inspection process and includes a permanently attached identification tag to meet OSHA requirements.

  • Rated vertical capacity of 16,500 lbs.
  • Rated choker capacity of 13,200 lbs.
  • Rated basket capacity of 33,000 lbs.
  • Constructed with two plies for durability.
  • Abrasion-resistant yellow treatment.
  • Operating temperature range from -60°F to 200°F.
  • Equipped with edge damage limit markers for safety.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.