Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
GSA_VA

Catalog No. 03251447 Shop All Thermo Scientific Products
Change view
Click to view available options
Total Volume (Metric) Well:
220 μL
270 μL
350 μL
No. per Pack:
10 Plates
100 Plates
Well Shape:
Round
Round, Conical Bottom (V-well)
Round, Flat Bottom (F-well)
Barcode:
Includes Barcode
No Barcode
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Total Volume (Metric) Well No. per Pack Well Shape Barcode
03-251-447 220 μL 100 Plates Round, Conical Bottom (V-well) Includes Barcode
03-252-152 220 μL 10 Plates Round, Conical Bottom (V-well) No Barcode
03-252-151 220 μL 100 Plates Round, Conical Bottom (V-well) No Barcode
03-252-150 270 μL 10 Plates Round No Barcode
03-255-014 270 μL 10 Plates Round Includes Barcode
03-252-449 270 μL 100 Plates Round No Barcode
03-255-010 270 μL 100 Plates Round Includes Barcode
03-255-015 220 μL 10 Plates Round, Conical Bottom (V-well) Includes Barcode
03-252-448 350 μL 10 Plates Round, Flat Bottom (F-well) No Barcode
03-252-447 350 μL 100 Plates Round, Flat Bottom (F-well) No Barcode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-251-447 Supplier Thermo Scientific™ Supplier No. 60180P207B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.

Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).

These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 2 Plates – for High Throughput Applications

  • Ideal for non-regulated labs that use water and polar solvents
  • Certified plastic well plates, seals, tapes
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC workflows and sensitive applications with low sample concentrations
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • Specification Certified
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Barcode Includes Barcode
Certified Certified, GC/MS and LC/MS Tested
Array 8 x 12
Product Line SureSTART WebSeal Level 2
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 10 to 190 μL
Sterility Non-sterile
Surface Treatment Non-coated
Total Volume (Metric) Well 220 μL
Well Shape Round, Conical Bottom (V-well)
No. per Pack 100 Plates
Temperature Range (Metric) -80°C to 121°C
Height (Metric) 14.7 mm
Diameter (Metric) Well 7 mm
Plate Size Microtiter
Show More Show Less
What is the difference between the SureSTART Performance Level 1, Performance Level 2, and Performance Level 3 vials?

All glass vials found within the three different performance levels are made from Type 1 Class A Borosilicate glass. This type of glass has excellent chemical resistance properties that make it ideal for the containment or storage of acidic, neutral and alkaline samples/analytes. The vials also have high temperature resistance and are suitable for use at temperatures between -50 degrees C to 120 degrees C (although a rapid change in temperature of the products should be avoided).

The Performance Level 1 vials are designed to identify those which are suitable for simple routine, testing with limited budget. Performance Level 1 glass vials have a single wavy line.

For most analytical requirements, the Performance Level 2 products will be suitable for use with higher sensitivity methods while maintaining throughput. Performance Level 2 glass vials have two wavy lines.

For the most stringent analytical requirements, the Performance Level 3 products have advanced features which make them suitable for use with difficult samples in terms of chemistry and available sample volume. All Performance Level 3 products are made from 33-expansion glass and these vials have three wavy lines.

What happened to National, Chromacol, and other brands for chromatogenic workflow accessories?

Many of the products that were branded as National Scientific and Chromacol have been absorbed into the new Thermo Scientific SureSTART Collection, although there are still a few products that still exist within the marketplace.

For more information, please contact your local sales representative or complete the inquiries form at the bottom of the SureSTART Autosampler Vials and Caps page (https://www.thermofisher.com/us/en/home/industrial/chromatography/chromatography-consumables/autosampler-vials-caps-hplc-gc.html).

What is the SureSTART products portfolio for chromatographic workflows?

The SureSTART portfolio is a comprehensive list of vials, caps, inserts, well plates, mats and accessories that are suitable for use with chromatographic workflows. The SureSTART portfolio contains three different performance levels that have been quality checked to provide a robust and reliable product.

The SureSTART portfolio includes products that were previously found in our legacy brands such as National Scientific, Chromacol, and Sun-Sri.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.