Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Webster Needle Holder, Snag-less

Catalog No. 21124834 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-834 5 in.
21-124-835 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-834 Supplier Surgical Design™ Supplier No. FG20304SLBV
Add to Cart
Add to Cart

Webster needle holder features a snag-less design to help prevent suture catching while delivering smooth, precise needle control.

  • Patented Snag-less jaw design eliminates suture snagging and fraying
  • Optimized for fine suturing with small-gauge needles
  • Tapered, smooth jaws provide excellent control in narrow or delicate fields
  • Ratcheted handle offers secure, adjustable needle locking
  • Lightweight, ergonomic construction reduces hand fatigue
  • Made from premium surgical-grade stainless steel
  • Durable, corrosion-resistant, fully autoclavable, and reusable
  • Ideal for plastic surgery, oral surgery, ENT, veterinary work, and autopsy/postmortem suturing applications

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Latex Free Yes
Style Snag-less
Teeth Count Smooth Jaw
Length (English) 5 in.
Length (Metric) 12.7 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.