Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ WebTrax™ Mat

Catalog No. 19086123 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
3 x 40 ft.
4 x 40 ft.
Color:
Blue
Gray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-123 3 x 5 ft. Gray
19-086-118 3 x 40 ft. Blue
19-086-119 3 x 40 ft. Gray
19-086-120 4 x 40 ft. Blue
19-086-121 4 x 40 ft. Gray
19-086-122 3 x 5 ft. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-086-123 Supplier NOTRAX™ Supplier No. 539S0035GY

missing translation for 'validMainframeMsg'

WebTrax™ is a multi-functional vinyl floor mat that can be used in a variety of wet applications

  • Wave pattern design creates a slip-resistant walking surface that increases traction on wet and slippery floors
  • Antibacterial treated, industrial grade extruded PVC material prevents the growth of fungi or bacteria
  • Open structure design allows for easy draining of liquids.
  • Industrial grade extruded PVC
  • Oil and grease resistant
  • Ultra violet resistant
  • Performs well in different climates and adapts to any surface
  • Free of: DOP, DMF, silicone, heavy metal, ozone depleting substances
  • Factory compressed borders

Specifications

Color Gray
Length (English) 3 ft.
Dimensions (L x W) 3 x 5 ft.
Quantity 1 Ea.
Thickness (English) 7/16 in.
Width (English) 5 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.