Learn More
Velp™ Weighing Boat for DK6 Digestion Unit

Description
- Holds samples for digestion unit
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Disposable | Single-use |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| For Use With (Equipment) | DK6 Digestion Unit |
| No. per Pack | 100/Pk. |
| Dimensions (L x W x H) | 70 x 23 x 15 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.