Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Weighing Boats
SDP

Catalog No. 11392188
Change view
Click to view available options
Dimensions (L x W x H):
58 x 10 x 10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-392-188 58 x 10 x 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-188 Supplier Velp™ Supplier No. CM0486000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Weighing boats to be used with Velp™ digestion units.

  • For use with Digestion Units

Specifications

Autoclavable Not Autoclavable
Bottom Shape Deep
Color Clear
Disposable Single-use
Sterility Sterile
Type Weighing Boat
Dimensions (L x W x H) 58 x 10 x 10 mm
Length (Metric) 58 mm
Width (Metric) 10 mm
Height (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.