Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Weighing Bottles, Low, Flat Form
SDP

Catalog No. 03420A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
35 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-420A 35 mL
03-420B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-420A
Add to Cart
Add to Cart

Rugged glass bottles

  • Lamp-blown glass
  • Sturdy bottoms prevent chipping and facilitate cleaning
  • Tall, cylindrical form weighing bottles also available (Cat. Nos. 03-415B, -C, -E and -H)

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.18 oz., 35mL
Capacity (Metric) 35 mL
Capacity (English) 1.18 oz.
Color Clear
Diameter (English) Inner 1.96 in.
Diameter (Metric) Inner 50 mm
Form Low Form
Material Glass
Sterility Non-sterile
Standard Taper Joint 50/12
Weight (Metric) 53g
Weight (English) 0.11 lb.
Shape Round
Height (Metric) 30 mm
Product Type Weighing Bottle
Height (English) 1.18 in.
Closure Type Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.