Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Weiler Tampico Counter Duster, Tampico Bristle, Wood Handle, 1 ea

Catalog No. 502869427
Encompass

The Weiler Tampico Counter Duster is a brush designed for cleaning counter surfaces. It features durable Tampico bristles and a comfortable wood handle for effective debris removal.

  • Bristle material: Tampico
  • Brush length: 8 in
  • Bristle color: Gray
  • Handle material: Wood
  • Bristle length: 2.5 in
  • Head length: 8 in

Catalog No. 50-286-9427 Supplier MSC Supplier No. 82071093
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Weiler Tampico Counter Duster is a brush designed for cleaning counter surfaces. It features durable Tampico bristles and a comfortable wood handle for effective debris removal.

  • Bristle material: Tampico
  • Brush length: 8 in
  • Bristle color: Gray
  • Handle material: Wood
  • Bristle length: 2.5 in
  • Head length: 8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.