Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Weiler Plastic Dust Pan, 12 in Length, Black, 1 ea

Catalog No. 502869197
Encompass

This handheld dustpan is constructed from molded plastic, featuring a plastic body and handle. Designed for efficient debris collection and facility maintenance applications, it is black in color and RoHs Compliant.

  • Handheld dust pan type.
  • Constructed from plastic body and handle.
  • Pan length is 12 in.
  • Pan depth is 12 in.
  • Color is black.
  • Reliable and efficient for debris collection.
  • Suitable for facility maintenance applications.
  • RoHs compliant.

Catalog No. 50-286-9197 Supplier MSC Supplier No. 82072810
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This handheld dustpan is constructed from molded plastic, featuring a plastic body and handle. Designed for efficient debris collection and facility maintenance applications, it is black in color and RoHs Compliant.

  • Handheld dust pan type.
  • Constructed from plastic body and handle.
  • Pan length is 12 in.
  • Pan depth is 12 in.
  • Color is black.
  • Reliable and efficient for debris collection.
  • Suitable for facility maintenance applications.
  • RoHs compliant.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.